Set Of Two Slate Horizon I Gray Framed Print Wall Art, 2PK

  • Mfr # 525654

  • Zoro # G922893022


product price:  $466.99
/pk 2, $233.50/ea
Free Shipping & Returns

Key Features

Color
Beige
Shape
Square
Commercial Use
Yes
LED/Illuminated
No
Subject
Landscape & Nature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525654
Zoro #
G922893022
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
26 in
Width
26 in

Details

Color
Beige
Item
Wall Art
Shape
Square
Commercial Use
Yes
LED/Illuminated
No
Subject
Landscape & Nature
Set Type
Wall Art Set
Material
Paper
Art Type
Print
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Number of Pieces Included
2

Description

Unique and decorative, this set of two slate horizon i gray framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 26-inch H x 26-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.