
Set Of Two Slate Horizon II Gray Framed Print Wall Art, 2PK
Mfr # 525655
Zoro # G522892821
product price: $466.99
/pk 2, $233.50/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Subject
Landscape & Nature
Material
Paper
Assembly Required
No Assembly Needed
Length
26 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
525655
Zoro #
G522892821
UPC #
-
Country of Origin
United States
Dimensions
Length
26 in
Depth
1 in
Width
26 in
Details
Number of Pieces Included
2
Subject
Landscape & Nature
Material
Paper
Assembly Required
No Assembly Needed
Primary Art Material
Paper
LED/Illuminated
No
Color
Beige
Shape
Square
Commercial Use
Yes
Set Type
Wall Art Set
Item
Wall Art
Wall Mounting Hardware Included
Yes
Subject Pattern
Sailing
Art Type
Print
Description
This set of two slate horizon ii gray framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 26-inch H x 26-inch W x 1-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.