Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Two Sleigh Bells Ringing White Framed Print Wall Art, 2PK

  • Mfr # 407911

  • Zoro # G322893677


product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Number of Pieces Included
2
LED/Illuminated
No
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407911
Zoro #
G322893677
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
31 in
Width
19 in

Details

Subject
Landscape & Nature
Item
Wall Art
Assembly Required
No Assembly Needed
Number of Pieces Included
2
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Material
Wood Print
Shape
Rectangle
Color
Blue, White, Brown
Primary Art Material
Wood
Art Type
Print
Wall Mounting Hardware Included
No

Description

Add an air of fashion to your room and rejuvenate the space with this set of two sleigh bells ringing white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 31-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.