
Set Of Two Soak and Unwind 2 White Framed Print Bathroom Wall Art, 2PK
Mfr # 406009
Zoro # G722894304
product price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
Key Features
Color
Red, Orange, Cream
Material
Wood Paper And Texture
Art Type
Print
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406009
Zoro #
G722894304
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
15 in
Depth
1 in
Details
Color
Red, Orange, Cream
Material
Wood Paper And Texture
Art Type
Print
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Shape
Square
Subject
Bath & Laundry
Wall Mounting Hardware Included
No
LED/Illuminated
No
Assembly Required
No Assembly Needed
Item
Wall Art
Primary Art Material
Paper
Description
The set of two soak and unwind 2 white framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.