
Set Of Two Spread Your Wings 1 White Framed Print Wall Art, 2PK
Mfr # 415808
Zoro # G222893289
product price:Â $165.99
/pk 2, $83.00/ea
Free Shipping & Returns
Key Features
Material
Paper/Wood
Set Type
Gallery Wall Art Set
Subject
Text & Numbers
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415808
Zoro #
G222893289
UPC #
-
Country of Origin
United States
Dimensions
Width
27 in
Length
15 in
Depth
1 in
Details
Material
Paper/Wood
Set Type
Gallery Wall Art Set
Subject
Text & Numbers
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Shape
Rectangle
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Item
Wall Art
LED/Illuminated
No
Number of Pieces Included
2
Art Type
Print
Description
Bring some sizzle to your space with this eye-catching set of two spread your wings 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 27-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.