
Set Of Two Sprigs in Green White Framed Print Wall Art, 2PK
Mfr # 484151
Zoro # G622892691
product price:Â $77.49
/pk 2, $38.75/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Primary Art Material
Paper
LED/Illuminated
No
Width
9 in
Set Type
Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
484151
Zoro #
G622892691
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Length
11 in
Depth
1 in
Details
Number of Pieces Included
2
Primary Art Material
Paper
LED/Illuminated
No
Set Type
Wall Art Set
Commercial Use
Yes
Shape
Rectangle
Art Type
Print
Item
Wall Art
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
Color
Green
Wall Mounting Hardware Included
Yes
Material
Solid Polystyrene Moulding, Glass, Matboard, Print, Paper Backing, Hanging hardware
Description
This print is a visual artistic expression that allows you to decorate your space in style. This graphic art is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 9-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.