
Set Of Two Star Spangled Night God And Country White Framed Wall Art, 2PK
Mfr # 571974
Zoro # G122895598
product price:Â $157.99
/pk 2, $79.00/ea
Free Shipping & Returns
Key Features
Color
Red
Assembly Required
No Assembly Needed
Commercial Use
Yes
Depth
1 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571974
Zoro #
G122895598
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
14 in
Length
14 in
Details
Color
Red
Assembly Required
No Assembly Needed
Commercial Use
Yes
Art Type
Print
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Material
Paper
Subject
Landscape & Nature
Shape
Rectangle
Set Type
Single Piece Item
Item
Wall Art
Number of Pieces Included
2
LED/Illuminated
No
Description
This set of two star spangled night god and country white framed wall art will add a beautiful decorative accent to your decor. This acrylic painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch h x 14-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.