
Set Of Two Stays at Grandmas Black Framed Print Wall Art, 2PK
Mfr # 407072
Zoro # G122892191
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Shape
Rectangle
Subject
Landscape & Nature
Length
14 in
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407072
Zoro #
G122892191
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
18 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Shape
Rectangle
Subject
Landscape & Nature
LED/Illuminated
No
Material
Paper
Art Type
Print
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Color
Brown
Primary Art Material
Paper
Number of Pieces Included
2
Item
Wall Art
Description
Bring some sizzle to your space with this eye-catching set of two stays at grandmas black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.