Set Of Two Stilt Birds White Framed Print Wall Art, 2PK

  • Mfr # 526076

  • Zoro # G322889977


product price: $447.99
/pk 2, $224.00/ea
Free Shipping & Returns

Key Features

Art Type
Print
Commercial Use
Yes
Width
21 in
LED/Illuminated
No
Subject
Animals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526076
Zoro #
G322889977
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Depth
2 in
Length
33 in

Details

Art Type
Print
Commercial Use
Yes
LED/Illuminated
No
Subject
Animals
Material
Paper
Set Type
Wall Art Set
Primary Art Material
Paper
Shape
Rectangle
Assembly Required
No Assembly Needed
Item
Wall Art
Color
Beige
Subject Pattern
Bird
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2

Description

Add an air of fashion to your room and rejuvenate the space with this set of two stilt birds white framed print wall art. This bird inspired art will be a great addition to your space. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 33-inch H x 21-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.