
Set of Two Stone Garden Green Frog Resin Hanging Dimensional Sculptures, 2PK
Mfr # 634803
Zoro # G422885404
product price:Â $75.99
/pk 2, $38.00/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Length
7.5 in
Pattern
No Pattern
Depth
3.25 in
Style
Abstract
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634803
Zoro #
G422885404
UPC #
-
Country of Origin
China
Dimensions
Length
7.5 in
Depth
3.25 in
Width
7.75 in
Details
Commercial Use
Yes
Pattern
No Pattern
Style
Abstract
Number of Pieces
2
Finish
Does Not Apply
Shape
Novelty
Mirrored
No
Lighted
No
Orientation
Horizontal and Vertical
Construction Method
Handmade
Hooks Included
No
Finish Style
No Distressing
Material
Resin
Wall Decor Type
Hanging Dimensional Sculpture
Outdoor Suitability
No
Item
Wall Decor
Assembly Required
No
Fringe/Tassels Included
No
Color
Green
Description
Handcrafted with care, this set of two green frogs brings some nature and a touch of whimsy to your space. Finished with a shiny green glaze, this pair of frogs can be displayed together or separately and hangs on your wall indoors or out. Makes a fun accent for your patio, fence, pool yard, or porch. Instantly liven up your space with this decor that brings the color and textures of nature to your walls. 7.50-inch h x 7.75-inch w x 3.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.