Set Of Two Striped Tropical Fish Brown Framed Wall Art, 2PK

  • Mfr # 653062

  • Zoro # G222891124


product price: $103.99
/pk 2, $52.00/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Shape
Square
Number of Pieces Included
2
Art Type
Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653062
Zoro #
G222891124
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Depth
1 in
Length
13 in

Details

Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Shape
Square
Number of Pieces Included
2
Art Type
Print
Item
Wall Art
LED/Illuminated
No
Subject
Animals
Subject Pattern
Fish
Set Type
Wall Art Set
Color
Blue
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Material
Paper

Description

Add an air of fashion to your room and rejuvenate the space with this set of two striped tropical fish brown framed wall art. Bring a little bit of tropical sea life indoors with this good looking fish art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 13.00-inch h x 13.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.