Set Of Two Succulent Garden Gold Framed Wall Art, 2PK

  • Mfr # 649145

  • Zoro # G722892522


product price:  $188.99
/pk 2, $94.50/ea
Free Shipping & Returns

Key Features

Material
Paper
Depth
2 in
Number of Pieces Included
2
Length
18 in
Set Type
Wall Art Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
649145
Zoro #
G722892522
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
18 in
Width
18 in

Details

Material
Paper
Number of Pieces Included
2
Set Type
Wall Art Set
Subject Pattern
Succulent
Subject
Plants & Flowers
Commercial Use
Yes
Shape
Square
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Item
Wall Art
Primary Art Material
Paper
Color
Blue
Finish
Gold
Assembly Required
No Assembly Needed

Description

Unique and decorative, this set of two succulent garden gold framed wall art will leave a lasting impression. Reproduced for you on paper, this hanging decorative pair will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18.00-inch h x 18.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.