Set Of Two Succulent Garden II Gold Framed Wall Art, 2PK

  • Mfr # 649146

  • Zoro # G722889164


product price:  $188.99
/pk 2, $94.50/ea
Free Shipping & Returns

Key Features

Depth
2 in
Finish
Gold
Assembly Required
No Assembly Needed
Length
18 in
Primary Art Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649146
Zoro #
G722889164
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
18 in
Width
18 in

Details

Finish
Gold
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Set Type
Wall Art Set
Item
Wall Art
Color
Blue
Number of Pieces Included
2
Subject
Plants & Flowers
Material
Paper
Shape
Square
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Subject Pattern
Succulent

Description

Add an air of fashion to your room and rejuvenate the space with this set of two succulent garden ii gold framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18.00-inch h x 18.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.