
Set Of Two Succulents Dream and Believe Black Framed Print Wall Art, 2PK
Mfr # 407932
Zoro # G422889075
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Color
Pink, Green, White
Set Type
Gallery Wall Art Set
Subject
Plants & Flowers
Width
31 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407932
Zoro #
G422889075
UPC #
-
Country of Origin
United States
Dimensions
Width
31 in
Depth
1 in
Length
19 in
Details
Color
Pink, Green, White
Set Type
Gallery Wall Art Set
Item
Wall Art
Subject
Plants & Flowers
Art Type
Print
Number of Pieces Included
2
Primary Art Material
Wood
Shape
Rectangle
Subject Pattern
Succulent
Material
Wood Print
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
LED/Illuminated
No
Description
Bring some sizzle to your space with this eye-catching set of two succulents dream and believe black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.