Set Of Two Succulents Dream and Believe Black Framed Print Wall Art, 2PK

  • Mfr # 407933

  • Zoro # G422888795


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
1 in
Subject Pattern
Succulent
Material
Wood Print
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407933
Zoro #
G422888795
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
18 in
Width
29 in

Details

Assembly Required
No Assembly Needed
Subject Pattern
Succulent
Item
Wall Art
Material
Wood Print
Art Type
Print
Color
Pink, Green, White
Shape
Rectangle
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
LED/Illuminated
No
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Subject
Plants & Flowers

Description

Add an air of fashion to your room and rejuvenate the space with this set of two succulents dream and believe black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 29-inch W x 1-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.