Set Of Two Succulents Dream and Believe White Framed Print Wall Art, 2PK

  • Mfr # 407931

  • Zoro # G222888179


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Set Type
Gallery Wall Art Set
Subject Pattern
Succulent
Subject
Plants & Flowers
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407931
Zoro #
G222888179
UPC #
-
Country of Origin
United States

Dimensions

Length
19 in
Depth
1 in
Width
31 in

Details

LED/Illuminated
No
Set Type
Gallery Wall Art Set
Subject Pattern
Succulent
Subject
Plants & Flowers
Item
Wall Art
Number of Pieces Included
2
Material
Wood Print
Primary Art Material
Wood
Wall Mounting Hardware Included
No
Color
Pink, Green, White
Assembly Required
No Assembly Needed
Art Type
Print
Shape
Rectangle

Description

Add an air of fashion to your room and rejuvenate the space with this set of two succulents dream and believe white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 31-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.