Shop HOMEROOTS
See all product information
Create Account
Set Of Two Succulents Paradise and Tropical Flowers White Framed Print Wall Art, 2PK
- Mfr # 408077
- Zoro # G222894552
product price:Â
$
130.99
/pk of 2, $65.50/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Shape
Rectangle
Length
19 in
Material
Wood Print
Color
Red, Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408077
- Zoro #
- G222894552
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19 in
- Width
- 31 in
- Depth
- 1 in
Details
- LED/Illuminated
- No
- Shape
- Rectangle
- Material
- Wood Print
- Item
- Wall Art
- Color
- Red, Green
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Wood
- Set Type
- Gallery Wall Art Set
- Subject Pattern
- Succulent
- Subject
- Plants & Flowers
- Wall Mounting Hardware Included
- No
- Art Type
- Number of Pieces Included
- 2
Description
The set of two succulents paradise and tropical flowers white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 31-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.