Shop HOMEROOTS
See all product information
Create Account
Set Of Two Succulents Paradise and Tropical Flowers White Framed Print Wall Art, 2PK
- Mfr # 408078
- Zoro # G922891240
product price:Â
$
130.99
/pk of 2, $65.50/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
Shape
Rectangle
LED/Illuminated
No
Material
Wood Print
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408078
- Zoro #
- G922891240
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19 in
- Width
- 31 in
- Depth
- 1 in
Details
- Wall Mounting Hardware Included
- No
- Shape
- Rectangle
- LED/Illuminated
- No
- Material
- Wood Print
- Subject
- Plants & Flowers
- Item
- Wall Art
- Set Type
- Gallery Wall Art Set
- Subject Pattern
- Succulent
- Color
- Red, Green
- Art Type
- Primary Art Material
- Wood
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 2
Description
Unique and decorative, this set of two succulents paradise and tropical flowers white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 31-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.