
Set Of Two Sunflower Blues 1 Black Framed Print Wall Art, 2PK
Mfr # 408063
Zoro # G522893842
product price:Â $88.35
/pk 2, $44.18/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Art Type
Print
Length
29 in
Color
White, Prussian Blue
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408063
Zoro #
G522893842
UPC #
-
Country of Origin
United States
Dimensions
Length
29 in
Width
14 in
Depth
1 in
Details
Set Type
Gallery Wall Art Set
Art Type
Print
Color
White, Prussian Blue
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Subject Pattern
Sunflowers
LED/Illuminated
No
Shape
Rectangle
Subject
Plants & Flowers
Item
Wall Art
Assembly Required
No Assembly Needed
Material
Wood Print
Primary Art Material
Wood
Description
This set of two sunflower blues 1 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 29-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.