Set Of Two Sunrise Serene Gold Framed Print Wall Art, 2PK

  • Mfr # 525110

  • Zoro # G822888470


product price:  $555.99
/pk 2, $278.00/ea
Free Shipping & Returns

Key Features

Number of Pieces Included
2
Width
34 in
Shape
Rectangle
LED/Illuminated
No
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525110
Zoro #
G822888470
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Length
24 in
Depth
2 in

Details

Number of Pieces Included
2
Shape
Rectangle
LED/Illuminated
No
Color
Green
Subject
Landscape & Nature
Commercial Use
Yes
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Material
Paper
Item
Wall Art
Wall Mounting Hardware Included
Yes
Art Type
Print
Set Type
Wall Art Set

Description

Unique and decorative, this set of two sunrise serene gold framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24-inch H x 34-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.