
Set Of Two Susies Blue Bouquet 2 Black Framed Print Wall Art, 2PK
Mfr # 407273
Zoro # G222895474
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Width
19 in
Depth
1 in
Color
Blue
Primary Art Material
Paper
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407273
Zoro #
G222895474
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
1 in
Length
15 in
Details
Item
Wall Art
Color
Blue
Primary Art Material
Paper
LED/Illuminated
No
Art Type
Print
Set Type
Gallery Wall Art Set
Subject Pattern
Seasonal Flowers
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
Shape
Rectangle
Material
Paper
Description
This set of two susies blue bouquet 2 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.