Set Of Two Susies Blue Bouquet 3 Black Framed Print Wall Art, 2PK

  • Mfr # 407275

  • Zoro # G222889046


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Width
18 in
LED/Illuminated
No
Subject
Plants & Flowers
Subject Pattern
Seasonal Flowers
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407275
Zoro #
G222889046
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
14 in
Depth
1 in

Details

LED/Illuminated
No
Subject
Plants & Flowers
Subject Pattern
Seasonal Flowers
Art Type
Print
Assembly Required
No Assembly Needed
Item
Wall Art
Wall Mounting Hardware Included
No
Material
Paper
Number of Pieces Included
2
Primary Art Material
Paper
Shape
Rectangle
Color
Blue
Set Type
Gallery Wall Art Set

Description

Add an air of fashion to your room and rejuvenate the space with this set of two susies blue bouquet 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.