Shop HOMEROOTS
See all product information
Create Account
Set Of Two Sweet Land of Liberty 1 Black Framed Print Wall Art, 2PK
- Mfr # 405870
- Zoro # G722889614
product price:Â
$
130.99
/pk of 2, $65.50/ea
Free Shipping & Returns
Key Features
Material
Wood Product Paper Print Uv Coating
Width
18 in
Set Type
Gallery Wall Art Set
Length
14 in
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405870
- Zoro #
- G722889614
- UPC #
- -
- Country of Origin
- United States
- Material
- Wood Product Paper Print Uv Coating
- Set Type
- Gallery Wall Art Set
- LED/Illuminated
- No
- Number of Pieces Included
- 2
- Color
- Red, Blue, Light Brown
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Subject
- Landscape & Nature
- Art Type
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
Dimensions
- Width
- 18 in
- Length
- 14 in
- Depth
- 1 in
Description
This set of two sweet land of liberty 1 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.