Set of Two Tan Diamond Cotton Throw Pillow With Fringe, 2PK

  • Mfr # 554589

  • Zoro # G022810431


product price: $75.99
/pk 2, $38.00/ea
Free Shipping & Returns

Key Features

Type
Pillow Cover and Insert
Depth
4 in
Width
18 in
Style
Modern
Size
18 x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554589
Zoro #
G022810431
UPC #
-
Country of Origin
India

Dimensions

Depth
4 in
Width
18 in
Size
18 x 18 in
Length
18 in

Details

Type
Pillow Cover and Insert
Style
Modern
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Item
Accent Throw Pillow
Fill Material
Unavailable
Color
Tan
Reversible
No
Pattern
Diamond
Material
Cotton
Closure Type
Zipper

Description

Unique and decorative, this comfortable set of two tan geometric cotton throw pillow with fringe will leave a lasting impression. The tan coloring of the extremely durable and long lasting cotton pillows will add dimension and texture to your space. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.