Set of Two Taupe and Brown Diamond Cotton Throw Pillow With Fringes, 2PK

  • Mfr # 554572

  • Zoro # G722810472


product price:  $62.19
/pk 2, $31.10/ea

Key Features

Size
20 x 20 in
Width
20 in
Length
20 in
Type
Pillow Cover and Insert
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554572
Zoro #
G722810472
UPC #
-
Country of Origin
India

Dimensions

Size
20 x 20 in
Width
20 in
Length
20 in
Depth
4 in

Details

Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Style
Modern
Closure Type
Zipper
Pattern
Diamond
Fill Material
Unavailable
Reversible
No
Residential/Commerical
Residential
Color
Taupe, Brown
Material
Cotton
Assembly Required
No Assembly Needed

Description

This set of two brown geometric cotton throw pillows with fringe will add a beautiful decorative accent to your decor. Ultra durable brown cotton has been used to make this decorative pillow set a beautiful look that will stand the test of time. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 4-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.