
Set Of Two Tea Apples and Strawberries Black Framed Print Kitchen Wall Art, 2PK
Mfr # 405772
Zoro # G122892542
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Width
18 in
Subject Pattern
Fruits
LED/Illuminated
No
Color
Brown, Red, Yellow
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405772
Zoro #
G122892542
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Depth
1.5 in
Length
14 in
Details
Subject Pattern
Fruits
Shape
Rectangle
LED/Illuminated
No
Color
Brown, Red, Yellow
Item
Wall Art
Primary Art Material
Paper
Subject
Food & Beverage
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Material
MDF Paper Print Texture
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Art Type
Print
Description
Unique and decorative, this set of two tea apples and strawberries black framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.