
Set Of Two Tea tower with Cups and Sauces Black Framed Print Kitchen Wall Art, 2PK
Mfr # 408190
Zoro # G822892279
product price:Â $138.99
/pk 2, $69.50/ea
Free Shipping & Returns
Key Features
Length
21 in
LED/Illuminated
No
Art Type
Print
Material
Wood Print
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408190
Zoro #
G822892279
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Width
37 in
Depth
1 in
Details
Item
Wall Art
LED/Illuminated
No
Art Type
Print
Material
Wood Print
Set Type
Gallery Wall Art Set
Color
White, Blue
Wall Mounting Hardware Included
No
Primary Art Material
Wood
Subject Pattern
Drinkware
Subject
Food & Beverage
Number of Pieces Included
2
Shape
Rectangle
Assembly Required
No Assembly Needed
Description
Bring some sizzle to your space with this eye-catching set of two tea tower with cups and sauces black framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 37-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.