
Set Of Two Tea tower with Cups and Sauces White Framed Print Kitchen Wall Art, 2PK
Mfr # 408189
Zoro # G022892048
product price: $138.99
/pk 2, $69.50/ea
Free Shipping & Returns
Key Features
Subject Pattern
Drinkware
Wall Mounting Hardware Included
No
Shape
Rectangle
Depth
1 in
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408189
Zoro #
G022892048
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
21 in
Width
37 in
Details
Subject Pattern
Drinkware
Wall Mounting Hardware Included
No
Shape
Rectangle
Item
Wall Art
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Subject
Food & Beverage
Color
White, Blue
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Art Type
Print
Material
Wood Print
Primary Art Material
Wood
Description
This set of two tea tower with cups and sauces white framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 37-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.