Shop HOMEROOTS
See all product information
Create Account
Set Of Two Tea Towers with Flowers Blue Black Framed Print Kitchen Wall Art, 2PK
- Mfr # 408188
- Zoro # G322891611
product price:Â
$
132.99
/pk of 2, $66.50/ea
Free Shipping & Returns
Key Features
Material
Wood Print
Assembly Required
No Assembly Needed
Length
21 in
Art Type
Print
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408188
- Zoro #
- G322891611
- UPC #
- -
- Country of Origin
- United States
- Material
- Wood Print
- Assembly Required
- No Assembly Needed
- Art Type
- Shape
- Rectangle
- Set Type
- Gallery Wall Art Set
- Subject Pattern
- Drinkware
- Primary Art Material
- Wood
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Number of Pieces Included
- 2
- Subject
- Food & Beverage
- Color
- White, Blue
Dimensions
- Length
- 21 in
- Width
- 31 in
- Depth
- 1 in
Description
Bring some sizzle to your space with this eye-catching set of two tea towers with flowers blue black framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 31-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.