
Set Of Two Tea Towers with Flowers Blue White Framed Print Kitchen Wall Art, 2PK
Mfr # 408187
Zoro # G322894490
product price:Â $142.99
/pk 2, $71.50/ea
Free Shipping & Returns
Key Features
Color
White, Blue
Length
21 in
Assembly Required
No Assembly Needed
Subject Pattern
Drinkware
Subject
Food & Beverage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408187
Zoro #
G322894490
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Depth
1 in
Width
31 in
Details
Color
White, Blue
Assembly Required
No Assembly Needed
Subject Pattern
Drinkware
Subject
Food & Beverage
Item
Wall Art
Wall Mounting Hardware Included
No
Shape
Rectangle
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Number of Pieces Included
2
LED/Illuminated
No
Material
Wood Print
Art Type
Print
Description
Unique and decorative, this set of two tea towers with flowers blue white framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.