Shop HOMEROOTS
See all product information
Create Account
Set Of Two Text Me If You Run Out of Toilet Paper While Seated 1 White Framed Print Wall Art, 2PK
- Mfr # 408217
- Zoro # G422889914
product price:Â
$
135.99
/pk of 2, $68.00/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Width
37 in
Art Type
Print
Color
White, Tan, Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408217
- Zoro #
- G422889914
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 37 in
- Depth
- 1 in
- Length
- 21 in
Details
- Set Type
- Gallery Wall Art Set
- Assembly Required
- No Assembly Needed
- Art Type
- Color
- White, Tan, Brown
- Subject
- Novelty & Humor
- Material
- Wood Print
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Shape
- Rectangle
- Number of Pieces Included
- 2
- Primary Art Material
- Wood
- Item
- Wall Art
Description
This set of two text me if you run out of toilet paper while seated 1 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 37-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.