
Set Of Two Thank You Lord 2 Black Framed Print Wall Art, 2PK
Mfr # 405969
Zoro # G322893455
product price:Â $111.99
/pk 2, $56.00/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Subject
Text & Numbers
Number of Pieces Included
2
Color
Black, Tan
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405969
Zoro #
G322893455
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
20 in
Length
11 in
Details
Primary Art Material
Paper
Subject
Text & Numbers
Number of Pieces Included
2
Color
Black, Tan
Art Type
Print
Item
Wall Art
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Shape
Rectangle
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Material
Wood Paper And Texture
Description
Bring some sizzle to your space with this eye-catching set of two thank you lord 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.