
Set Of Two The Beach Coastal 1 White Framed Print Wall Art, 2PK
Mfr # 408169
Zoro # G122888590
product price:Â $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
Key Features
Width
28 in
Primary Art Material
Wood
Color
Gray, Navy Blue, White
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408169
Zoro #
G122888590
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Length
14 in
Depth
1 in
Details
Item
Wall Art
Primary Art Material
Wood
Color
Gray, Navy Blue, White
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Art Type
Print
Shape
Rectangle
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Subject
Nautical & Beach
Material
Wood Print
Description
Add an air of fashion to your room and rejuvenate the space with this set of two the beach coastal 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 28-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.