
Set Of Two The Beach Coastal 2 Black Framed Print Wall Art, 2PK
Mfr # 408170
Zoro # G722892027
product price:Â $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408170
Zoro #
G722892027
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
15 in
Depth
1 in
Details
Number of Pieces Included
2
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Item
Wall Art
Art Type
Print
Primary Art Material
Wood
Color
Gray, Navy Blue, White
Assembly Required
No Assembly Needed
Subject
Nautical & Beach
Material
Wood Print
Shape
Rectangle
Description
The set of two the beach coastal 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 30-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.