Set Of Two The Best Seat in the House 2 Black Framed Print Bathroom Wall Art, 2PK
- Mfr # 408205
- Zoro # G322895435
product price:Â
$
101.99
/pk of 2, $51.00/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Assembly Required
No Assembly Needed
Length
19 in
Color
Black, White
Set Type
Gallery Wall Art Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408205
- Zoro #
- G322895435
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19 in
- Width
- 31 in
- Depth
- 1 in
Details
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Color
- Black, White
- Set Type
- Gallery Wall Art Set
- Primary Art Material
- Wood
- Art Type
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- LED/Illuminated
- No
- Subject
- Bath & Laundry
- Material
- Wood Print
- Number of Pieces Included
- 2
Description
Add an air of fashion to your room and rejuvenate the space with this set of two the best seat in the house 2 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 31-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.