Set Of Two The Farmhouse Blues 1 White Framed Print Wall Art, 2PK

  • Mfr # 408022

  • Zoro # G422889730


product price:  $88.35
/pk 2, $44.18/ea
Free Shipping & Returns

Key Features

Color
Blue, White, Tan
Subject
Landscape & Nature
Material
Wood Print
Art Type
Print
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408022
Zoro #
G422889730
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
15 in
Width
31 in

Details

Color
Blue, White, Tan
Subject
Landscape & Nature
Material
Wood Print
Art Type
Print
Wall Mounting Hardware Included
No
Shape
Rectangle
Item
Wall Art
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Primary Art Material
Wood
Number of Pieces Included
2

Description

Add an air of fashion to your room and rejuvenate the space with this set of two the farmhouse blues 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 31-inch W x 1-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.