
Set Of Two The Kitchen with Seven Peg Mug Rack White Framed Print Kitchen Wall Art, 2PK
Mfr # 415783
Zoro # G522894214
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Length
7 in
LED/Illuminated
No
Art Type
Print
Primary Art Material
Paper
Subject
Bath & Laundry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415783
Zoro #
G522894214
UPC #
-
Country of Origin
United States
Dimensions
Length
7 in
Depth
3 in
Width
32 in
Details
LED/Illuminated
No
Art Type
Print
Primary Art Material
Paper
Subject
Bath & Laundry
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Item
Wall Art
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Shape
Rectangle
Material
Wood Paper And Texture
Description
Add an air of fashion to your room and rejuvenate the space with this set of two the kitchen with seven peg mug rack white framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 7-inch H x 32-inch W x 3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.