
Set Of Two The Lake is Calling Black Framed Print Wall Art, 2PK
Mfr # 405714
Zoro # G722888112
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
1.5 in
Length
14 in
Color
Sea Green, Gray
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405714
Zoro #
G722888112
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5 in
Length
14 in
Width
28 in
Details
Assembly Required
No Assembly Needed
Color
Sea Green, Gray
Art Type
Print
Item
Wall Art
Material
MDF Paper Print Texture
Shape
Rectangle
LED/Illuminated
No
Subject
Landscape & Nature
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Description
Add an air of fashion to your room and rejuvenate the space with this set of two the lake is calling black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 28-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.