Set Of Two The Nail Keg 4 White Framed Print Wall Art, 2PK

  • Mfr # 407209

  • Zoro # G622894879


product price:  $145.99
/pk 2, $73.00/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Number of Pieces Included
2
Primary Art Material
Paper
Length
15 in
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407209
Zoro #
G622894879
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
21 in
Depth
1 in

Details

Assembly Required
No Assembly Needed
Number of Pieces Included
2
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Shape
Rectangle
Item
Wall Art
Material
Paper
Color
Brown
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Art Type
Print
Subject
Food & Beverage
Subject Pattern
Utensils

Description

The set of two the nail keg 4 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.