Set Of Two The Nail Keg 5 Black Framed Print Wall Art, 2PK

  • Mfr # 407210

  • Zoro # G922894456


product price:  $138.99
/pk 2, $69.50/ea
Free Shipping & Returns

Key Features

Subject
Food & Beverage
Material
Paper
Number of Pieces Included
2
Depth
1 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407210
Zoro #
G922894456
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
15 in
Width
21 in

Details

Subject
Food & Beverage
Material
Paper
Number of Pieces Included
2
Item
Wall Art
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Color
Brown
Assembly Required
No Assembly Needed
Subject Pattern
Utensils
Shape
Rectangle
Art Type
Print
Primary Art Material
Paper
LED/Illuminated
No

Description

Bring some sizzle to your space with this eye-catching set of two the nail keg 5 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.