
Set Of Two The Nail Keg 6 Black Framed Print Wall Art, 2PK
Mfr # 407211
Zoro # G022889086
product price:Â $138.99
/pk 2, $69.50/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
LED/Illuminated
No
Length
14 in
Primary Art Material
Paper
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407211
Zoro #
G022889086
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
20 in
Depth
1 in
Details
Number of Pieces Included
2
LED/Illuminated
No
Primary Art Material
Paper
Shape
Rectangle
Assembly Required
No Assembly Needed
Subject
Food & Beverage
Art Type
Print
Wall Mounting Hardware Included
No
Subject Pattern
Utensils
Color
Brown
Set Type
Gallery Wall Art Set
Item
Wall Art
Material
Paper
Description
This set of two the nail keg 6 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.