
Set Of Two The Nail Keg White Framed Print Wall Art, 2PK
Mfr # 407206
Zoro # G922890328
product price:Â $149.99
/pk 2, $75.00/ea
Free Shipping & Returns
Key Features
Color
Brown
Length
15 in
Width
21 in
Number of Pieces Included
2
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407206
Zoro #
G922890328
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
21 in
Depth
1 in
Details
Color
Brown
Number of Pieces Included
2
Primary Art Material
Paper
Subject
Food & Beverage
Material
Paper
Item
Wall Art
LED/Illuminated
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Art Type
Print
Wall Mounting Hardware Included
No
Subject Pattern
Utensils
Set Type
Gallery Wall Art Set
Description
Bring some sizzle to your space with this eye-catching set of two the nail keg white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.