
Set Of Two The Only Person 1 White Framed Print Wall Art, 2PK
Mfr # 406140
Zoro # G122891569
product price:Â $120.99
/pk 2, $60.50/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Subject
Text & Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406140
Zoro #
G122891569
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
19 in
Details
LED/Illuminated
No
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Subject
Text & Numbers
Number of Pieces Included
2
Art Type
Print
Primary Art Material
Paper
Item
Wall Art
Shape
Rectangle
Color
White, Orange, Black
Material
Wood Paper
Description
Add an air of fashion to your room and rejuvenate the space with this set of two the only person 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.