
Set Of Two The Only Person Black Framed Print Wall Art, 2PK
Mfr # 416032
Zoro # G722894137
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
LED/Illuminated
No
Width
31 in
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
416032
Zoro #
G722894137
UPC #
-
Country of Origin
United States
Dimensions
Width
31 in
Length
19 in
Depth
1 in
Details
Shape
Rectangle
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Color
Red, White, Orange
Material
Wood Print On Paper
Subject
Text & Numbers
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Item
Wall Art
Art Type
Print
Wall Mounting Hardware Included
No
Description
Add an air of fashion to your room and rejuvenate the space with this set of two the only person black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.