
Set Of Two The Peonies 1 Black Framed Print Wall Art, 2PK
Mfr # 408048
Zoro # G622895296
product price:Â $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
Key Features
Width
29 in
Shape
Rectangle
Depth
1 in
Length
14 in
Material
Wood Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408048
Zoro #
G622895296
UPC #
-
Country of Origin
United States
Dimensions
Width
29 in
Depth
1 in
Length
14 in
Details
Shape
Rectangle
Material
Wood Print
Item
Wall Art
Color
Blue, Tan, Green
Number of Pieces Included
2
Art Type
Print
Subject
Plants & Flowers
LED/Illuminated
No
Primary Art Material
Wood
Set Type
Gallery Wall Art Set
Subject Pattern
Plants
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Description
This set of two the peonies 1 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 29-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.