Set Of Two The Road Home 1 White Framed Print Wall Art, 2PK

  • Mfr # 406172

  • Zoro # G522890049


product price:  $130.99
/pk 2, $65.50/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406172
Zoro #
G522890049
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
21 in
Depth
1 in

Details

Item
Wall Art
Primary Art Material
Paper
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Shape
Rectangle
LED/Illuminated
No
Subject
Landscape & Nature
Art Type
Print
Material
Wood Paper
Color
Red, Orange, Cream

Description

Unique and decorative, this set of two the road home 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.