Shop HOMEROOTS
See all product information
Create Account
Set Of Two The Road Home 2 Black Framed Print Wall Art, 2PK
- Mfr # 406173
- Zoro # G822890121
product price:Â
$
143.99
/pk of 2, $72.00/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Width
21 in
Assembly Required
No Assembly Needed
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406173
- Zoro #
- G822890121
- UPC #
- -
- Country of Origin
- United States
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Shape
- Rectangle
- Color
- Red, Orange, Cream
- Art Type
- Set Type
- Gallery Wall Art Set
- Subject
- Landscape & Nature
- Number of Pieces Included
- 2
- Item
- Wall Art
- Material
- Wood Paper
Dimensions
- Width
- 21 in
- Depth
- 1 in
- Length
- 15 in
Description
The set of two the road home 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.