
Set Of Two The Salon White Framed Print Wall Art, 2PK
Mfr # 408054
Zoro # G422889648
product price: $97.19
/pk 2, $48.60/ea
Free Shipping & Returns
Key Features
Depth
1 in
Length
29 in
LED/Illuminated
No
Width
14 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408054
Zoro #
G422889648
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
29 in
Width
14 in
Details
Item
Wall Art
LED/Illuminated
No
Wall Mounting Hardware Included
No
Primary Art Material
Wood
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Shape
Rectangle
Art Type
Print
Color
Blue, Tan, Green
Subject
People
Number of Pieces Included
2
Material
Wood Print
Description
Unique and decorative, this set of two the salon white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 29-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.