
Set Of Two The Sea I and Sea II 2 White Framed Print Wall Art, 2PK
Mfr # 408051
Zoro # G922890595
product price:Â $88.19
/pk 2, $44.10/eaKey Features
Assembly Required
No Assembly Needed
Color
Blue, Tan, Green
Material
Wood Print
Shape
Rectangle
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
408051
Zoro #
G922890595
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
29 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Color
Blue, Tan, Green
Material
Wood Print
Item
Wall Art
Shape
Rectangle
Primary Art Material
Wood
Art Type
Print
LED/Illuminated
No
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Subject
Landscape & Nature
Description
Bring some sizzle to your space with this eye-catching set of two the sea i and sea ii 2 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 29-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.