Shop HOMEROOTS
See all product information
Create Account
Set Of Two The Sea III and Sea IV 1 Black Framed Print Wall Art, 2PK
- Mfr # 408059
- Zoro # G122893716
product price:Â
$
96.15
/pk of 2, $48.08/ea
Key Features
Set Type
Gallery Wall Art Set
Width
14 in
Shape
Rectangle
Color
Blue, Tan, Green
Art Type
Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408059
- Zoro #
- G122893716
- UPC #
- -
- Country of Origin
- United States
- Set Type
- Gallery Wall Art Set
- Shape
- Rectangle
- Color
- Blue, Tan, Green
- Art Type
- Number of Pieces Included
- 2
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Primary Art Material
- Wood
- Material
- Wood Print
- Assembly Required
- No Assembly Needed
- Subject
- Landscape & Nature
- LED/Illuminated
- No
Dimensions
- Width
- 14 in
- Length
- 29 in
- Depth
- 1 in
Description
Bring some sizzle to your space with this eye-catching set of two the sea iii and sea iv 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 29-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.